Beli keyed chuck di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOBE RED LINE Rev.Drill Ind. Keyed ChuckDeskripsi:B2834 Use for drilling and screwdriving. Two speed trigger (slow speed when pushed halfway). Directional lever accessible from both sides for left/right handed use. 10mm (3/8 Inch) chuck included. Planetary gears for longer life and smoother running. Ergonomic comfortable grip. Chuck size: 3/8 Inch (10mm). Free speed: 1,800rpm. Recommended air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Spindle thread: 3/8 Inch - 24. Minimum air hose size (ID): 3/8 Inch (10mm). Noise level: 85dBA. Sound power level: 96dBA. Vibration level #: 0.4m/s2. Overall length: 185mm. Per en iso 15744:2002. #Per en 28927-5. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Horsepower: 0.5hp
- Special Features: Ergonomic Handle Planetary Gearing
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- TRUSCO Integrated Key-Less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- TRUSCO Chuck Arbor Hardening Abrasive Articleatribut:
- Material: Chromium Molybdenum Steel (SCM415) Quenched and Ground Product
- YUKIWA SEIKO Super Key-Less Dream ChuckDeskripsi:-Can be used for two roles, drilling and tapping.-By adopting a reverse rotation lock mechanism, reverse rotation processing is enabled.(the chuck itself does not have a built-in reverse rotation function)-The tap stand can process up to M16.-Loosening prevention is achieved even at instantaneous stop from high speed rotation.-It can be retightened with a hook spanner and improve safety.atribut:
- Grasping Capacity (mm): 0.5 to 13.0
- Outer Diameter (mm): 51
- TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanneratribut:
- Set Contents: Hook spanner
- Connection Taper: MT4
- Outside Diameter (mm): 50.5
- Total Length (mm): 227.9
- Specification: Run out accuracy is below 5/100mm
- Accessories: Hook Spanner
- monotaro Chuck ArborDeskripsi:It is used when using drill chuck etc in drilling machine or lathe.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimension L2 (mm): 25
- Tip: JT6 (2 1/2)
- YUKIWA SEIKO Drill ChuckDeskripsi:Since the Jacobs taper hole is performing the grinding finish, the amount of taper striking is extremely large, and it will not slip.atribut:
- Jacobs Taper: JT.NO.2S
- Accessories: Chuck handle
- Clutching Capability: 0.8 to 10mm
- Length (Claw Closed) L1: 69mm
- Length (Claw Opened) L2: 55mm
- Dimention D1: 45φmm
- Dimention D2: 31φ mm
- TRUSCO Number: 150-7699
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- KRISBOW Set Adaptor SDS Plusatribut:
- Contents: 1-13 Mm (Keyed Chuck Females), 1-13Mm (1Pcs Kunci Chuck)
- Packing Dimensions (mm): 120x45x170
- SIP Mesin Bor Duduk TinggiDeskripsi:This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.Features:- Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch- Telescopic drill guard- Quick and easy speed adjustment- Sturdy cast iron table and base- Thermal cut out protection for prolonged life of the motorTypical Applications:- Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environments.atribut:
- Voltage (V): 230
- Weight (kg): 53
- Chuck size (mm): 16
- Base Size (mm): 450x265
- Column Diameter (mm): 72
- Drilling Speed Range (rpm): 180 to 2770
- Feed type: Manual
- Maximum Distance Spindle to Base (mm): 1174
- Maximum Distance Spindle to Column (mm): 180
- Maximum Distance Spindle to Table (mm): 682
- Maximum Drilling Capacity (mm): 16
- Motor Power (W): 55
- Number of Drilling Speeds: 16
- Part Number: SIP2770763R
- Phase: Single Phase
- Spindle Taper: MT4
- Spindle Travel (mm): 83
- Swing Distance (mm): 360
- Table Size (mm): 290x290
- SIP Mesin Bor Duduk Mounted PillarDeskripsi:This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.Features:- Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch- Telescopic drill guard- Quick and easy speed adjustment- Sturdy cast iron table and base- Thermal cut out protection for prolonged life of the motorTypical Applications:- Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environmentsatribut:
- Voltage (V): 230
- Weight (kg): 14.7
- Chuck size (mm): 1.5
- Base Size (mm): 290x190
- Column Diameter (mm): 46
- Drilling Speed Range (rpm): 620 to 2620
- Feed type: Manual
- Maximum Distance Spindle to Base (mm): 300
- Maximum Distance Spindle to Column (mm): 105
- Maximum Distance Spindle to Table (mm): 220
- Maximum Drilling Capacity (mm): 13
- Motor Power (W): 350
- Number of Drilling Speeds: 5
- Part Number: SIP2770762K
- Phase: Single Phase
- Spindle Taper: B16
- Spindle Travel (mm): 50
- Swing Distance (mm): 210
- Table Size (mm): 160x160
- BluePoint 3/8inch DrillsDeskripsi:-One hand forward/reverse operation-Three planet gear design for durability and balance-Bottom handle diffused exhaust-Comfort grip handle-Keyed chuck easily handles 120 in.lbs. of torque-Chuck key stores in handleatribut:
- Free Speed: 490RPM
- Air Inlet Thread Size: 1/4inch-18 NPT
- Chuck Size: 1/2inch
- Spindle Thread: 1/2inch-18 UNF
- Torque Range: 0-14Nm
- Air Consumption, Free Speed: 108l/min
- Rated Power: 0.33kW
- Recommended Hose Size: 3/8inch
- Vibration Level: <2.5m/s²
- DEWALT Rotary Drillatribut:
- Size: 13mm 650W 0-2800pm
- FISCH Mesin Bor ImpactDeskripsi:• 1/2" (13mm) keyed chuck. • Depth Gauge and Soft Grip Handle. • Reversing switch with Lock-On button for continuous operation. • Can be operated in either impact or regular drill mode. • Cord key holder and convenient adjustable handle.
- FISCH Set Mesin Bor Impact 13mm (Mesin Bor Beton)Deskripsi:• 1/2" (13mm) keyed chuck. • Depth Gauge and Soft Grip Handle. • Reversing switch with Lock-On button for continuous operation. • Can be operated in either impact or regular drill mode. • Cord key holder and convenient adjustable handle. • Drills included: Masonry Drill, Wood Drillatribut:
- Rated Frequency (Hz): 50/60
- Maximum Drilling Diameter Concrete (mm): 13
- Maximum Drilling Diameter Steel (mm): 10
- Maximum Drilling Diameter Wood 9mm): 20
- MILWAUKEE Cordless Mud Mixer Fuelatribut:
- Variable Speed Trigger: Yes
- Variable Speed Dial: Yes
- Lock On Button: Yes
- Auxiliary Handle Rotation: Yes
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: Yes
- Fuel Gauge: Yes
- No-load Sped (m/minute): 0-550
- Torque (N m): Max. 136
Daftar Harga keyed chuck Terbaru March 2026
| KOBE RED LINE Rev.Drill Ind. Keyed Chuck | Rp3.199.900 |
| monotaro Drill Chuck (Chuck Bor) | Rp229.900 |
| TRUSCO Integrated Key-Less Drill Chuck | Rp2.899.900 |
| YUKIWA SEIKO Drill Chuck | Rp119.900 |
| TRUSCO Chuck Arbor Hardening Abrasive Article | Rp469.900 |
| YUKIWA SEIKO Super Key-Less Dream Chuck | Rp4.999.900 |
| TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner | Rp3.399.900 |
| monotaro Chuck Arbor | Rp60.900 |
| YUKIWA SEIKO Drill Chuck | Rp899.900 |
| BOSCH Kepala Bor | Rp90.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)




















































































































































/P101001142-1.jpg)















/7hP103205269-1.jpg)